Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Pro Constant Volume Bench Fume Hood Accessory, Cup Sink Cover
SDP

Keep components of fume hood clean by using Mott Cup Sink Cover. Covers fit cup sinks in either the SafeGuard or Pro Cover series.

$.02 - $197.70


Products 8
Catalog Number Mfr. No. Location dimMaterial Price Quantity & Availability  
Catalog Number Mfr. No. Location dimMaterial Price Quantity & Availability  
04-000-592
View Documents
Mott Manufacturing
PFC0000SB
Each for $0.02
missing translation for 'QuantityLeft'
Add to Cart
 
04-000-593
View Documents
Mott Manufacturing
EFC0000SB
Each for $197.70
missing translation for 'QuantityLeft'
Add to Cart
 
04-000-853
SDP
View Documents
Mott Manufacturing
PFC0000CC
Each for $0.02
missing translation for 'QuantityLeft'
Add to Cart
 
04-000-854
SDP
View Documents
Mott Manufacturing
EFC0000CC
Each for $197.70
missing translation for 'QuantityLeft'
Add to Cart
 
04-000-245
SDP
View Documents
Mott Manufacturing
EFC0000DT
Each for $197.70
missing translation for 'QuantityLeft'
Add to Cart
 
04-000-157
SDP
View Documents
Mott Manufacturing
PFC0000MGC
N/A N/A N/A
04-000-158
SDP
View Documents
Mott Manufacturing
EFC0000MGC
N/A N/A N/A
04-000-244
SDP
View Documents
Mott Manufacturing
PFC0000DT
N/A N/A N/A
Description

Description

  • Black phenolic or epoxy cupsink cover
  • Fits over standard 7.62 x 15.24cm (3 x 6 in.) cup sink
Order Destinations
  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Previous DT suffix): Moved to Zone 9
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to

Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.