Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mott Manufacturing Pro Constant Volume Bench Fume Hood Accessory, Work Surface

Provide your staff with durable surface to work from. Mott Work Surfaces combine with Pro Constant Volume Bench Fume Hoods to create a strong, stabile work station.
$.02 - $2620.00
Specifications
Product Type | Work Surface |
---|---|
For Use With (Equipment) | Pro Constant Volume Bench Fume Hood |
Catalog Number | Mfr. No. | Location | Width (Metric) | dimMaterial | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Location | Width (Metric) | dimMaterial | Price | Quantity & Availability | |||
04-000-587
|
Mott Manufacturing
PFR3060SB |
152.4 cm |
Each for $0.02
|
|
|||||
04-000-588
|
Mott Manufacturing
PFR3072SB |
182.8 cm |
Each for $0.02
|
|
|||||
04-000-589
|
Mott Manufacturing
EFR3048SB |
121.9 cm |
Each for $1,878.00
|
|
|||||
04-000-590
|
Mott Manufacturing
EFR3060SB |
152.4 cm |
Each for $2,080.00
|
|
|||||
04-000-586
|
Mott Manufacturing
PFR3048SB |
121.9 cm |
Each for $0.02
|
|
|||||
04-000-243
![]() |
Mott Manufacturing
EFR3072DT |
182.8 cm |
Each for $2,620.00
|
|
|||||
04-000-591
|
Mott Manufacturing
EFR3072SB |
Each for $2,620.00
|
|
||||||
04-000-847
![]() |
Mott Manufacturing
PFR3048CC |
121.9 cm |
Each for $0.02
|
|
|||||
04-000-848
![]() |
Mott Manufacturing
PFR3060CC |
Each for $0.02
|
|
||||||
04-000-849
![]() |
Mott Manufacturing
PFR3072CC |
Each for $0.02
|
|
||||||
04-000-850
![]() |
Mott Manufacturing
EFR3048CC |
121.9 cm |
Each for $1,878.00
|
|
|||||
04-000-851
![]() |
Mott Manufacturing
EFR3060CC |
152.4 cm |
Each for $2,080.00
|
|
|||||
04-000-852
![]() |
Mott Manufacturing
EFR3072CC |
Each for $2,620.00
|
|
||||||
04-000-241
![]() |
Mott Manufacturing
EFR3048DT |
Each for $1,878.00
|
|
||||||
04-000-242
![]() |
Mott Manufacturing
EFR3060DT |
Each for $2,080.00
|
|
||||||
04-000-155
![]() |
Mott Manufacturing
EFR3060MGC |
152.4 cm | N/A | N/A | N/A | ||||
04-000-156
![]() |
Mott Manufacturing
EFR3072MGC |
182.8 cm | N/A | N/A | N/A | ||||
04-000-151
![]() |
Mott Manufacturing
PFR3048MGC |
N/A | N/A | N/A | |||||
04-000-152
![]() |
Mott Manufacturing
PFR3060MGC |
N/A | N/A | N/A | |||||
04-000-153
![]() |
Mott Manufacturing
PFR3072MGC |
N/A | N/A | N/A | |||||
04-000-238
![]() |
Mott Manufacturing
PFR3048DT |
121.9 cm | N/A | N/A | N/A | ||||
04-000-240
![]() |
Mott Manufacturing
PFR3072DT |
182.8 cm | N/A | N/A | N/A | ||||
04-000-239
![]() |
Mott Manufacturing
PFR3060DT |
152.4 cm | N/A | N/A | N/A | ||||
Description
- Black phenolic or epoxy work surface with cupsink on right side
- Cupsink is located for 45.72cm (18 in.) deep fume hood base cabinet
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Previous DT suffix): Moved to Zone 9
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to
Specifications
Work Surface | |
Pro Constant Volume Bench Fume Hood |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title