Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mott Manufacturing SafeGuard™ Bench Fume Hood, Work Surface

Provide staff with durable surface to work. Mott Work Surfaces combine with SafeGuard Bench Fume Hood to create strong, stabile work station.
$.02 - $2620.00
Specifications
Product Type | Work Surface |
---|---|
Dimensions (L x W) | Cup sink: 7.62 x 15.2cm (3 x 6 in.) |
Catalog Number | Mfr. No. | Location | Width (Metric) | dimMaterial | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Location | Width (Metric) | dimMaterial | Price | Quantity & Availability | |||
04-000-597
|
Mott Manufacturing
SPR2748SB |
121.9 cm |
Each for $0.02
|
|
|||||
04-000-598
|
Mott Manufacturing
SPR2760SB |
152.4 cm |
Each for $0.02
|
|
|||||
04-000-599
|
Mott Manufacturing
SPR2772SB |
182.8 cm |
Each for $0.02
|
|
|||||
04-000-601
|
Mott Manufacturing
SFR2760SB |
Each for $2,080.00
|
|
||||||
04-000-600
|
Mott Manufacturing
SFR2748SB |
Each for $1,878.00
|
|
||||||
04-000-602
|
Mott Manufacturing
SFR2772SB |
Each for $2,620.00
|
|
||||||
04-000-858
![]() |
Mott Manufacturing
SPR2748CC |
Each for $0.02
|
|
||||||
04-000-859
![]() |
Mott Manufacturing
SPR2760CC |
Each for $0.02
|
|
||||||
04-000-860
![]() |
Mott Manufacturing
SPR2772CC |
Each for $0.02
|
|
||||||
04-000-861
![]() |
Mott Manufacturing
SFR2748CC |
Each for $1,878.00
|
|
||||||
04-000-863
![]() |
Mott Manufacturing
SFR2772CC |
Each for $2,620.00
|
|
||||||
04-000-862
![]() |
Mott Manufacturing
SFR2760CC |
152.4 cm |
Each for $2,080.00
|
|
|||||
04-000-254
![]() |
Mott Manufacturing
SFR3072DT |
Each for $2,620.00
|
|
||||||
04-000-252
![]() |
Mott Manufacturing
SFR3048DT |
121.9 cm |
Each for $1,878.00
|
|
|||||
04-000-253
![]() |
Mott Manufacturing
SFR3060DT |
Each for $2,080.00
|
|
||||||
04-000-162
![]() |
Mott Manufacturing
SPR2748MGC |
121.9 cm | N/A | N/A | N/A | ||||
04-000-163
![]() |
Mott Manufacturing
SPR2760MGC |
152.4 cm | N/A | N/A | N/A | ||||
04-000-164
![]() |
Mott Manufacturing
SPR2772MGC |
182.8 cm | N/A | N/A | N/A | ||||
04-000-165
![]() |
Mott Manufacturing
SFR2748MGC |
121.9 cm | N/A | N/A | N/A | ||||
04-000-167
![]() |
Mott Manufacturing
SFR2772MGC |
182.8 cm | N/A | N/A | N/A | ||||
04-000-166
![]() |
Mott Manufacturing
SFR2760MGC |
152.4 cm | N/A | N/A | N/A | ||||
04-000-250
![]() |
Mott Manufacturing
SPR3060DT |
152.4 cm | N/A | N/A | N/A | ||||
04-000-249
![]() |
Mott Manufacturing
SPR3048DT |
121.9 cm | N/A | N/A | N/A | ||||
04-000-251
![]() |
Mott Manufacturing
SPR3072DT |
182.8 cm | N/A | N/A | N/A | ||||
Description
- Black phenolic or black epoxy work surface with cupsink on right side
- Cup sinks are located for 45.7cm (18 in.) deep fume hood base cabinets
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Previous DT suffix): Moved to Zone 9
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to
Specifications
Work Surface | |
Cup sink: 7.62 x 15.2cm (3 x 6 in.) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title