Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ MP-250 Series Digital Melting Point Apparatus
Rotating viewing head ensures each user can analyze samples clearly
$3801.00
Specifications
Product Type | Digital Melting Point Apparatus |
---|---|
Hertz | 50/60 Hz |
Voltage | 100/240 V |
Wattage | 45 W |
Accuracy | ±0.5°C ±1 digit at 20°C; ±1.0° ±1 digit at 350°C |
Catalog Number | Mfr. No. | Accuracy | Display Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Accuracy | Display Type | Price | Quantity & Availability | ||||
13-311-280
|
Cole-Parmer™
0301059 |
±0.5°C ±1 digit at 20°C; ±1.0° ±1 digit at 350°C | 4-digit LCD |
Each of 1 for $3,801.00
|
|
||||
Description
- View up to three samples simultaneously for greater efficiency
- Height-adjustable arm with viewing magnifier folds away for easy storage
- Integral light and 8x magnifying lens enhance sample observation
- Three audible beeps indicate when temperature is stable and ready for sample
- 4 x 1 melt memory capacity
- Adjustable object lens for sharp focus
A 13-key membrane keypad offers easy-to-use menus. The conveniently located push button controls allow temperature recording without looking away from the sample. A digital microprocessor with ±0.1°C resolution provides fast warm-up and accurate temperature control.
Units can be calibrated by on site or by the manufacturer/service organization. A calibration kit is required if you choose to calibrate on site.
Specifications
Digital Melting Point Apparatus | |
100/240 V | |
±0.5°C ±1 digit at 20°C; ±1.0° ±1 digit at 350°C | |
14 in. | |
4-digit LCD | |
80 mm | |
0.1°C | |
23°C to 400°C | |
8 in. |
50/60 Hz | |
45 W | |
CE | |
355 mm | |
3 in. | |
50 capillary tubes and three power cords with plugs (US, UK, and EU). | |
73.4°F to 752°F | |
4 kg | |
200 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title