Learn More
MP Biomedicals™ Vitamin D Free Diet, Pellet
Vitamin D Free Diet has been used to study role of Vitamin D in carbohydrate metabolism. Vitamin D deficient diet given to rats at the end of the first week of pregnancy, the suckling pups show evidence of hypocalcemic, hypophosphatemic rickets at age 15-21 day.
$848.00 - $3207.00
Specifications
Product Type | Animal Diet |
---|---|
Components | Vitamin Free Casein 13%, Whole Wheat Flour 75%, Corn Oil 3%, Alphacel, Non-Nutritive Bulk 5%, Calcium Carbonate 0.8%, Calcium Phosphorous Free Salt Mixture ( gran. 1960) 2% Plus MP Vitamin Diet Fortification Mixture except Vitamin D 1.3% |
Format | Pellet |
For Use With (Application) | To study role of Vitamin D in Carbohydrate metabolism, Vitamin D deficient diet given to Rats at the end of the first week of pregnancy, the suckling pups show evidence of hypocalcemic, hypophosphatemic Rickets at age 15 to 21 day |
Species | Rat |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
ICN96007410
|
MP Biomedicals™
0296007410 |
10 kg |
Each for $848.00
|
|
|||||
ICN96007420
|
MP Biomedicals™
0296007420 |
20 kg |
Each for $1,472.00
|
|
|||||
ICN96007450
|
MP Biomedicals™
0296007450 |
50 kg |
Each for $3,207.00
|
|
|||||
Description
- Using whole wheat as the source of carbohydrate the rats experience better growth and development than with mono or disaccharides
- There is some evidence, however, to suggest that Vitamin D depletion may occur more rapidly with sucrose as the carbohydrate source
- The calcium content of the diet can be varied by changing the amount of CaCO3 added
- The phosphorous content can be increased from approximately 0.35% (the wheat flour contains most of the phosphorous and the casein a small and variable amount) by the addition of potassium diphosphate
- When the D deficient diet (which contains 0.4% Ca and 0.4% P) is given to rats (Holtzman Co.) at the end of the first week of pregnancy, the suckling pups show evidence of hypocalcemic, hypophosphatemic rickets at age 15-21 days, as described in A. Boass, W.K. Ramp, and S.U. Toverud: New studies indicate a Glucose diet combined with Calcium restriction or Vitamin D deprivation interferes with the adaptive increase in plasma 1, 25 (OH)2 D3
Specifications
Animal Diet | |
Pellet | |
Rat |
Vitamin Free Casein 13%, Whole Wheat Flour 75%, Corn Oil 3%, Alphacel, Non-Nutritive Bulk 5%, Calcium Carbonate 0.8%, Calcium Phosphorous Free Salt Mixture ( gran. 1960) 2% Plus MP Vitamin Diet Fortification Mixture except Vitamin D 1.3% | |
To study role of Vitamin D in Carbohydrate metabolism, Vitamin D deficient diet given to Rats at the end of the first week of pregnancy, the suckling pups show evidence of hypocalcemic, hypophosphatemic Rickets at age 15 to 21 day | |
4°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.