Learn More
MSA™ FireHawk™ M7 Air Mask, Ethylene Propylene O-Ring
Ethylene Propylene O-ring prevents leakage and is a critical component of the SCBA.
$2.58 - $6.36
Specifications
For Use With (Equipment) | M7 Air Mask |
---|---|
Material | Ethylene Propylene Rubber |
Product Type | O-ring |
Catalog Number | Mfr. No. | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
MSA66395
|
MSA™
66395 |
0.208 in. | 0.528 cm |
Each for $6.36
|
|
||||
MSA635240
|
MSA™
635240 |
0.239 in. | 0.607 cm |
Each for $2.58
|
|
||||
MSA635241
|
MSA™
635241 |
0.364 in. | 0.924 cm |
Each for $6.36
|
|
||||
19-034-029
|
MSA™
635243 |
0.614 in. | 1.55 cm |
Each for $2.58
|
|
||||
Description
- Replacement part for SCBA air system
- Prevents air leakage
- The O-ring should be inspected regularly and thoroughly checked based on usage
- Found on the high pressure hose that connects to the air cylinder
Specifications
M7 Air Mask | |
Ethylene Propylene Rubber | |
O-ring |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.