Learn More
Terra™ Murphy Soft Toe 6 in. Black Boot
The moisture-wicking, abrasion-resistant lining keeps you dry , while the premium dual density PU FOOTBED™ insole gives you all the underfoot support you need. With comfort, ease and versatile good looks on your side, the Murphy Soft Toe work boot is your new everyday essential.
Supplier: Terra™ R4NSBK 120 W
Description
- Premium, full grain, waterproof leather upper
- Pull-on twin gore construction
- Moisture-wicking and abrasion-resistant lining
- CLEANFEET™ odor-control treatment
- Direct-injected PU midsole
- Slip, heat and acid-resistant TPU outsole
Specifications
Black | |
12W | |
Men's | |
No |
Leather | |
Plain Toe | |
Yes | |
Work Boot |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.