Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures

Catalog No. p-7087589 Shop All Thermo Scientific Products
Click to view available options
Capacity (Metric):
125 mL
250 mL
Capacity (English):
4.23 oz.
8.45 oz.

Manufactured from Nalgene™ for resistance to permeation, paneling, odor emission, flavor and fragrance loss. Thermo ScieNantific™ Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures provide superior recepticals for solvents, oils, chemicals and agricultural products.

Package solvents, oils, chemicals and agricultural products in Thermo Scientific™ Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures. These high-density polyethylene containers are a cost-effective alternative to fluoropolymer bottles.

Features:

  • Fluorinated high-density polyethylene
  • Uniform walls resistant to splitting and puncturing
  • Cost-effective alternative to fluoropolymer bottles.
  • Fluorinated polypropylene closures

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications

Capacity (Metric) 125 mL
Capacity (English) 4.23 oz.
Color Translucent
Description Narrow-Mouth Fluorinated Bottle
Diameter (Metric) Inner Neck 18 mm
Material Fluorinated HDPE
No. per Case 500
No. per Pack 500
Sterility Non-sterile
Type Narrow Mouth Fluorinated Bottle
Neck Finish 24 mm
Certifications/Compliance Manufactured in compliance with ISO 13485:2003 quality requirements. Bottles and Closures meet the requirements of 21 CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Closure Size 24 mm
Closure Material Fluorinated Polypropylene
Closure Type Cap
Diameter (Metric) 50 mm
Graduated No
Height (English) 3.97 in.
Height (Metric) 101 mm
Mouth Narrow
Shape Round
Through the Closure Dispensing No
Width (English) 1.98 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.