Learn More
National Marker™ No Matches: Open Flame Signs
Shop All National Marker Company ProductsSpecifications
Material
Vinyl
Quantity
1 Ea.
Description
PS Vinyl
For Use With (Application)
Indoor and outdoor use
Height (English)
7 in.
Max. Temperature (English)
183°F
Max. Temperature (Metric)
84°C
Width (English)
7 in.
Displayed Text
No Matches or Open Flames
Product Type
Fire Sign
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.