Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Neese Acid Suit 96 Jackets

Click to view available options
Size:
Small
Medium
Large
X-Large
Seam Type:
Double-welded
Welded
Description
- Snap front
- Storm flap
- Available with attached hood with drawstring or snaps for hood
- 19-046-148A and 19-042-902 have double-welded seams
Compliance
ASTM D6413: Flame Resistance and ASTM F903: Resistance To Penetration By Liquids
Specifications
Specifications
Size | Medium |
Material | Polyester, PVC |
Color | Green |
Closure Type | Snap |
Certifications/Compliance | ASTM D6413, ASTM F903 |
Construction | PVC, Polyester Knit |
Seam Type | Welded |
Hood Type | Attached |
Resistance | Flame |
Size (English) Chest | 40 to 42 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction