Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Neese Acid Suit Trousers

Click to view available options
Size:
Large
X-Large
2X-Large
Description
- Bib front coverage
- Elastic suspenders
- Non-conductive snap closures that fastens suspenders onto garment
Compliance
ASTM D6413: Flame Resistance and ASTM F903: Resistance To Penetration By Liquids
Specifications
Specifications
Closure Type | Snap |
Color | Green |
Material | PVC, Polyester |
Size | Large |
Suspender | Elastic |
Construction | PVC, Polyester Knit |
Length (English) Inseam | 31 to 31.5 in. |
Length (Metric) Inseam | 78.7 to 80 cm |
Size (English) Chest | 46 to 54 in. |
Size (Metric) Chest | 116.8 to 137.1 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction