Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Neese Indura 9 oz. FR Lab Coats

Click to view available options
Color:
Royal Blue
White
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- 9 oz Indura cotton FR fabric - (CAT 2) - 11.5 cal/cm2
- Classic lab coat styling
- Leaf collar
- Snap-up front closure with covered snaps
- Left breast pocket with pen slot
- Lower hip side pockets with reinforced bottoms
- Wrist cuffs with take-up snaps
Specifications
Specifications
Product Type | Flame Resistant Lab Coat |
Size | 3X-Large |
Gender | Unisex |
Material | FR Cotton |
Color | Royal Blue |
Closure Type | Snaps |
Disposable | Reusable |
Sterility | Non-sterile |
Resistance | Flame |
Style | Standard Length |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction