Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese Rainwear Econo-Viz™ Coats
SDP

Catalog No. 19412659
Click to view available options
:
This item is not returnable. View return policy
Do not use for fire protection. Avoid exposing fabric to flames or intense heat. Garment does not meet ANSI™ Standard and is designed for basic visibility only.
This item is not returnable. View return policy
Do not use for fire protection. Avoid exposing fabric to flames or intense heat. Garment does not meet ANSI™ Standard and is designed for basic visibility only.

PVC/polyester with snap-on hood and reflective tape

  • Silver 2 in. (5.1cm) reflective tape
  • Detachable hood with drawstring
  • Side slash through pockets (2)
  • Snap front closure with interlocking storm flap
  • Underarm vents
  • Vented back
  • Take-up snaps on the sleeves
  • Fluorescent lime

Specifications

Size

2X-Large

Material

Polyester

Color

Fluorescent Lime

Closure Type

Snap

Coating

PVC

No. of Pockets

2

Tape Type

2 in. Silver reflective stripes

Size (English) Chest

52 to 54 in.

Size (English) Waist

48 to 50 in.

Size (Metric) Chest

132.1 to 137.2 cm

Length (English)

48 in.

Length (Metric)

121.9 cm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.