Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Neese RangeGear™ Australian Style Raincoats

Click to view available options
Size:
Medium
Large
X-Large
Specifications
Specifications
Closure Type | Snap Front with Storm Flap |
Color | Black |
Material | Nylon |
Neck Style | Collared |
No. of Pockets | 1 |
Size | Medium |
Coating | PVC |
Collar Type | Leaf |
Description | Australian style with take up tabs on sleeves, back gusset, attached cape |
Length (English) | 54 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction