Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Nessler Cylinder Rack



Nessler cylinder storage rack safely stores cylinders when not in use.
Supplier: United Scientific™ 76102
This item is not returnable.
View return policy
Description
- Polypropylene rack is designed to hold six Nessler cylinders
- Flat lower deck is white to provide a reflective surface
- Chemical and corrosion resistant rack can be autoclaved at 121°C (250°F)
Specifications
Tube Rack | |
1 x 6 | |
Blue/White | |
Polypropylene | |
Rectangular | |
No | |
100 mL Tubes | |
304.8 mm | |
63.5 mm |
Tube Rack | |
Autoclavable | |
Tubes | |
6 | |
None | |
Non-sterile | |
304.8 x 63.5 mm | |
88.9 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Warning: Cancer and reproductive harm
Spot an opportunity for improvement?Share a Content Correction