Learn More
NewPath Learning™ Interactive Whiteboard Science Lessons: Life Science

Shop All NewPath Learning Products


The perfect complement to any biology curriculum — use on the whiteboard for the entire class or on a computer for an individual student.
Key Features
- Virtual Lab Investigation: Allows students to experiment, perform simulations, and draw conclusions
- Custom Tool Bar: Allows students to draw, write and add arrows and text blocks to customize the lessons by adding details to any screen
Modules
- Lesson Preparation: Consists of a series of narrated, visual presentations, each featuring highly detailed graphics and illuminating animations
- Interactive Activities: Includes a variety of interactive activities, a virtual lab investigation and a Lab Activity Guide; allows students to learn concepts, apply knowledge to other modules and develop skills to perform the virtual lab investigation
- Visual Resources: Customize lessons using additional images, arrows, text and callouts provided in the Custom Tool Bar
- Vocabulary: Illustrated vocabulary; show or hide definitions or play audio version
- Assessment: Use in Quiz Mode, Practice Mode or Play Mode
Cells: Animal and Plant Structure
- Topics: Animal Cell Structure, Plant Cell Structure, Organization of Cells, Specialized Cells
- Virtual Lab Investigation: Comparing Plant and Animal Cells
Chromosomes, Genes and DNA
- Topics: Chromsomes, Genes and DNA, Making Proteins, Mutations
- Virtual Lab Investigation: Building DNA
Food Chains and Food Webs
- Two Bacteria Kingdoms, Protist and Fungi Kingdoms, Plant Kingdom, Animal Kingdom
- Virtual Lab Investigation: Classifying Organisms
Genetics: The Study of Heredity
- How Traits are Inherited, Mendel's Experiments, Dominant and Recessive Factors, Phenotypes and Genotypes
- Virtual Lab Investigation: Probability and Heredity
Meiosis
- Sexual Reproduction, Sex Cells, Meiosis I, Meiosis II
- Virtual Lab Investigation: Observing Meiosis in Plants and Animals
Mitosis: Cell Growth and Division
- Topics: The Cell Cycle, Animal Cell Mitosis, Plant Cell Mitosis, Cytokinesis
- Virtual Lab Investigation: Compare Mitosis in Plant and Animal Cells
Osmosis and Diffusion: Cell Transport
- Cell transport, Diffusion, Osmosis, Passive and Active Transport
- Virtual Lab Investigation: Viewing Osmosis in Action
Photosynthesis and Respiration
- Cell Energy, Process of Photosynthesis, Cellular Respiration, Fermentation
- Virtual Lab Investigation: Effects of Light on Photosynthesis
Protists: Pond Microlife
- What is a Protist?, Plant-like Protists, Animal-like Protists, Fungi-like Protists
- Virtual Lab Investigation: Comparing Algae and Protozoa
Six Kingdoms of Life
- Two Bacteria Kingdoms, Protist and Fungi Kingdoms, Plant Kingdom, Animal Kingdom
- Virtual Lab Investigation: Classifying Organisms
Order Info
Lessons available with single-user or site license. Single-user license can be installed and used on a single computer/interactive whiteboard. Site license permits access to any computer/interactive whiteboard within a single school building.
Certifications
Accredited by SMART™ and Promethean™ for use on their Interactive Whiteboards.
Order Info
Lessons available with single-user or site license. Single-user license can be installed and used on a single computer/interactive whiteboard. Site license permits access to any computer/interactive whiteboard within a single school building.
Certifications
Accredited by SMART™ and Promethean™ for use on their Interactive Whiteboards.
Specifications
Max. Grade Level
8
Min. Grade Level
6
For Use With (Equipment)
Computer/interactive whiteboard within a single school building
For Use With (Application)
Multisensory learning, they're the perfect resource for Interactive whiteboards, perfect complement to any biology curriculum- use on the whiteboard for the entire class or on a computer for an individual student
Product Type
Six Kingdoms of Life Multimedia Lesson
Category
Science
Compatibility
Windows™, Mac™
License
Single User
Certifications/Compliance
Smart™, Promethean™
Includes
5 Modules, digital inquiry based student activity guide
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.