Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Novus Biologicals™ Human Multi-tissue Tissue MicroArray (Cancer)

Applications: Immunohistochemistry-Paraffin
Supplier: Novus Biologicals™ NBP230263
Description
- Formalin fixed
- Species: Human
- Cross reactivity: Human
- Tissue condition: Cancer
- No. of samples: 59
- No. of patients: 59
- Core diameter: 2.0mm
- Section thickness: 4µm
Recommended Storage
Store at 4°C. Do not freeze.
Warranty and Services
1 Year
Specifications
Human | |
Immunohistochemistry-Paraffin | |
Prostate Adenocarcinoma T4N0M0, Stage IV | |
RUO |
Human | |
Cancer | |
1 Slide |
Safety and Handling
Recommended Storage : Store at 4°C. Do not freeze.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
This product is for research use only and is not approved for use in humans or in clinical diagnosis.
Spot an opportunity for improvement?Share a Content Correction