Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ Oakton™ Waterproof pHTestr BNC Electrodes and Accessories

Outstanding value at an economical cost.
Supplier: Cole-Parmer™ 3580400/DEL
Description
Compatible with all Oakton brand pH meters
Specifications
BNC, Direct Connect | |
Epoxy | |
0°C to 80°C | |
Unknown | |
Field, clean water, general purpose applications | |
Electrode and BNC connector | |
32°F to 176°F | |
110 mm | |
12 mm |
Single | |
0 to 12 | |
pH Electrode | |
Gel | |
Oakton pH meter | |
AgCl | |
80°C Max. | |
0.47 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction