Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OccuNomix™ Speed Collection Premium Cold Weather Coveralls
Shop All Occunomix International Inc Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- 3M™ Scotchlite™ reflective material measuring 2 in. (5cm), one 360° horizontal, two vertical, two 360° horizontal sleeve, four 360° horizontal leg stripes
- Polyester PU and PTFE bicomponent transfer laminate membrane with sealed seams
- Lined with 3M Thinsulate™ Insulation, detachable, peaked Thinsulate™ lined
- Hood with adjustable velcro and D ring, storm flap with YKK™ 2-way zipper
- Storm flap with 2-way waterproof leg, zippers for full access from hip to boot
- Adjustable sleeve cuffs, internal knee pad pockets
- Waterproof elastic snow lock leg cuff, underarm air vents, elastic waist ribbing with storm flap
- Pockets: 2 front side, 2 front chest with waterproof zippers and D Ring, 2 back hook-and-loop zipper closure, 1 inside phone pocket w/ zip, 1 inside with flap cover
- Color: Yellow
Compliance
Meet ANSI/ISEA 107-2010 standards.
Specifications
Specifications
Size | X-Large |
Material | Polyester |
No. of Pockets | 7 |
Size (English) Chest | 48 to 50 in. |
Size (English) Inseam | 32 in. |
Size (English) Waist | 36 to 38 in. |
Size (Metric) Chest | 123 to 127 cm |
Size (Metric) Inseam | 81.28 cm |
Size (Metric) Waist | 91.44 to 96.52 cm |
Length (English) | Jacket: 25 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction