Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Scout™ STX Portable Balances with Touchscreen Display

The all new OHAUS™ Scout with intuitive color touchscreen interface offers superior overload protection in a sleek, low profile and stackable design.
Supplier: OHAUS™ 30253009/EMD
Description
- Fast response time and repeatable weighing results
- Rapid stabilization and high resolution
- Five major connectivity options
- Additional software application modes and added weighing units complement the balance and set a new standard in portable weighing technology
- Available with or without draftshield
- Stackable design
- Leveling bubble with adjustable feet
- Kensington security slot cable sold separately
- Calibration mass included(all models up to 620g)
- 12 different weighing units:g,mg,kg,lb:oz,N,ct,Grn, dwt, ozt, custom unit
- Powered by AC adapter (included) or 4 AA batteries (not included)
- Integrated weigh-below hook
- Transportation/storage lock
Applications
Weighing, density determination, molar mass
Specifications
Color Touchscreen | |
620 g | |
0.01 g | |
No draftshield | |
STX622 | |
1 sec. |
Bluetooth, Ethernet, USB Host, USB Device, RS-236 | |
Touchscreen | |
Weighing, density determination, molar mass | |
ABS Housing, Stainless Steel Pan | |
Round | |
Portable Balance |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction