Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dunlop™ Onguard™ Sanitex Bib Overall
SDP

Catalog No. p-3838652 Shop All Onguard Industries LLC Products
Click to view available options
Length (English):
48.5 in.
50 in.
52.5 in.
54 in.
56.5 in.
57.5 in.
58 in.
59 in.
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Size (English) Waist:
42 in.
46 in.
50 in.
54 in.
58 in.
62 in.
66 in.
72 in.
Length (English) Inseam:
28 in.
29 in.
30 in.
31 in.
32 in.
33 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Specifications

Closure Type Heavy-duty Zipper
Color Green
Material PVC, Nylon, Polyester
Size Small
Suspender Adjustable Elastic with Deluxe Clip
Ankle Style Take-up Snap
For Use With (Application) Chemical plants, refineries, food processing and environmental clean-up
Length (English) 48.5 in.
Length (English) Inseam 28 in.
Length (Metric) 123.1 cm
Length (Metric) Inseam 71 cm
No. of Pockets 1
Size (English) Waist 42 in.
Style Sanitex
Thickness 0.35 mm
Waist Style Adjustable snap
Certifications/Compliance ASTM D6413
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.