Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dunlop™ Onguard™ Webtex Coats with Hood Snaps
Shop All Onguard Industries LLC Products

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Length (English) Sleeve:
33 in.
34 in.
34.5 in.
35.5 in.
36 in.
36.5 in.
Size (English) Chest:
46 in.
50 in.
54 in.
58 in.
62 in.
66 in.
Specifications
Specifications
Size | Small |
Material | Polyester, PVC |
Color | Yellow |
No. of Pockets | 2 |
Size (English) Chest | 46 in. |
Size (Metric) Chest | 116.8 cm |
Length (English) Sleeve | 33 in. |
Length (Metric) Sleeve | 83.8 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction