Learn More
Thermo Scientific™ Optical Windows
Available in different materials and dimensions
Supplier: Thermo Scientific™ 45654KS
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Thickness: 2mm (0.08 in.) | |
25.4mm | |
Sapphire | |
Clear Aperture 85%,Surface Finish 60/40 |
Surface finish: 60/40 | |
1 in. | |
Optical Window |
Safety and Handling
Recommended Storage : Ambient temperatures
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
RUO – Research Use Only