Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
EDVOTEK™ Origami Organelles Carbon Cycle Model

Shop All EDVOTEK Products


Click to view available options
:
Carbon Cycle Model; Grade: 4 to 12
Description
- Your students will enjoy learning about the carbon cycle with our interactive model.
- First, they make their model using the colorful parts.
- Then, they use it to look at the features of the carbon cycle such as carbon stores and transfers.
- Carbon stores shown include territorial plants, phytoplankton, soil, aquatic food webs, terrestrial food webs, sedimentary rocks and fossil fuel deposits.
- Carbon transfers shown include photosynthesis, respiration, combustion of fossil fuels, volcanic eruptions, decomposition, erosion of sedimentary rock and diffusion from the ocean surface.
- Origami Organelles are downloadable paper models that you print and make as many times as you like. When you purchase a model, provide an email address for the PDF to be emailed to and then you are licensed for unlimited use on a single site or campus.
- Dimensions: 20 cm x 15 cm x 10 cm (8 in. x 6 in. x 4 in.)
- Download includes: instructions, model templates, and PowerPoint presentation.
- All you need: paper, scissors and tape.
Specifications
Specifications
Grade | 4 to 12 |
Format | Model |
Languages | English |
Subject | Biology - Cycles of Life and Biomes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction