Learn More
Thermo Scientific™ Orion™ 8103BN ROSS™ Combination Semi-micro pH Electrode
Receive stable readings to 0.01 pH in less than 30 seconds with this combination semi-micro pH electrode.
Supplier: Thermo Scientific™ 8103SC
Description
Receive stable readings to 0.01 pH in less than 30 seconds with the Thermo Scientific™ Orion™ 8103BN ROSS™ Combination Semi-micro pH Electrode. Results are three to five times more precise than those obtained with conventional electrodes.
Features:- Works in extreme case of samples varying from one another by 50°C or more
- Drift is less than 0.002 pH per day, restandardization is minimized
- Fits test tubes, measures samples as small as 0.2mL
- Semi-micro tip
- Cap diameter: 16mm
Includes:
- One 60mL botlle of filling solution, Orion Cat. No. 810007
Recommended for:
- Clinical, pharmaceutical, and food labs, wherever sample size is a constraint
Specifications
Semi micro tip | |
Ceramic | |
0 to 14 | |
Combination Semi-micro pH Electrode, screw cap connector | |
3M KCl | |
ROSS | |
To ensure a quick response and free flowing junction, the sensing bulb and reference junction must not dry out. Short-term Storage (up to one week): Soak the electrode in ROSS' pH electrode storage solution, Cat. No. 810001. Long Term Storage (more than one week): Fill the reference chamber and securely cover the fill hole. Cover the sensing bulb and reference junction with the protective cap, sleeve or storage bottle containing a few drops of storage solution. | |
6.5 in. | |
16 mm x 95 mm L |
Screw Cap | |
Glass Body | |
0°C to 100°C | |
<0.002pH/day | |
Standard pH Meter, with separate cable with screw cap connector | |
0.01 | |
32°F to 212°F | |
165 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.