Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Orion™ ROSS™ Half-cell Electrode BNC Waterproof Connector PROMO
Get results three to five times more precise than those obtained with conventional electrodes with this half-cell electrode.
Supplier: Thermo Scientific™ 8101BNWPKIT
Description
- Glass body
- pH range: 0 to 14
- Temperature range: 0° to 100°C
- Dimensions: 120 × 12 mm
- Internal Ref: ROSS™
- pH precision: 0.01
- Cap diameter: 16 mm
- Use with Orion™ ROSS™ reference electrode 800300 or 800500U
- Works in extreme case of samples varying from one another by 50°C or more
- Precise pH determinations for routine or research work
- Drift is less than 0.002 pH per day, restandardization is minimized
Specifications
BNC | |
Glass Body | |
0°C to 100°C | |
<0.002 pH/Day | |
ROSS | |
120 mm | |
16 mm |
Double | |
0 to 14 | |
Half-cell Electrode | |
Orion ROSS Reference Electrode 800300/800500U | |
0.01 | |
12 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction