Learn More
Palladium, 1% on alumina powder, reduced, Thermo Scientific Chemicals
Description
Palladium, 1% on alumina powder is used as Vapour phase hydrogenation catalyst.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Appearance | Light gray powder |
Quantity | 25 g |
Solubility Information | Insoluble in water. |
Odor | Odorless |
Form | Powder |
Chemical Name or Material | Palladium, 1% on alumina powder |
Safety and Handling
TSCA | Yes |
Recommended Storage | Ambient temperatures |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.