Learn More
Labconco™ Paramount™ Ductless Enclosure



Labconco™ Paramount™ Ductless Enclosure is a self-contained enclosure for safe handling of chemical fumes, vapors and particulates with no ducting required. Two filter types may be stacked for mixed chemical or combination gaseous/particulate applications.
$20601.00
Specifications
Electrical Requirements | 115V, 50/60Hz |
---|---|
Certifications/Compliance | SEFA 9-2010, DH II; SEFA 8-2010, Cabinet Surface Finish Tests; ASHRAE 110-95; ANSI Z9.5-2011; UL 61010-1; CAN/CSA C22.2 No. 61010-1; CE Conformity Marking (230 volt models) |
Requires: Filters, Work Surface and Base
Catalog Number | Mfr. No. | Type | Filter | Width (Metric) Exterior | Total Sash Opening (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Filter | Width (Metric) Exterior | Total Sash Opening (Metric) | Price | Quantity & Availability | ||
S28160
![]() ![]() |
Labconco™
6963501 |
Model: 5' Tall | Required: 6 | 152.4cm | Height: 23.8cm |
Each of 1 for $20,601.00
|
|
||
Description
- Patented slotted rear baffle: Promotes horizontal laminar airflow to ensure vapors and fumes are drawn to back of enclosure without turbulence that could cause lack of containment
- Containment-enhancing components: Ensure no vapors enter breathing zone
- Accurate organic chemical vapor sensor: Detects chemicals breaking through filter, ensuring protection is Seven different stackable filter types: Remove vapor contaminants from the air, can be combined to handle different types of chemicals and particulates during same application
- Patented Clean-Sweep™ airfoil
- Side-entry airfoils
- 360° visibility available
- Upper containment sash foil, upper dilution air supply
- Face velocity: 60 -100fpm
- Tempered safety glass front sash and sides
- Powder-coated aluminum frame
- Steel rear baffle and plenum
- Digital display of airflow and filter status
- Touchpad control of enclosure operation
- Ergonomically angled sash allows close viewing, reduces glare
- Advanced motor technology uses less energy and runs quieter than comparable models
- Environmentally friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.)
Warranty and Services
One year
Specifications
115V, 50/60Hz | |
SEFA 9-2010, DH II; SEFA 8-2010, Cabinet Surface Finish Tests; ASHRAE 110-95; ANSI Z9.5-2011; UL 61010-1; CAN/CSA C22.2 No. 61010-1; CE Conformity Marking (230 volt models) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.