Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ PCR Plate, 96-well, semi-skirted, flat deck, black

Catalog No. FERAB1400K Shop All Thermo Scientific Products
Click to view available options
:

Compatible with most thermal cyclers and ABI platforms, including sequencers, with no adapters necessary

  • The Thermo Scientific 96-Well, Black, Semi-Skirted Flat Deck PCR Plates are compatible with most thermal cyclers and ABI platforms, including sequencers, with no adapters necessary. The Thermo Scientific PCR plastics are designed, manufactured, and tested to ensure PCR performance.
  • The plates have 0.3 mL maximum well volume when used with adhesive and heat seals.
  • Directly compatible with all major major thermal cyclers, including ABI platforms and sequencers with no adapters necessary
  • Flat plate deck facilitates sealing and handling
  • Available as SuperPlate providing 4X more rigidity for superior robotic handle
  • Raised rim design around each well enables secure sealing and safeguards against evaporatio
  • Uniform, thin well walls deliver maximum and consistent heat transfer
  • Black plates are optimized for fluorescence detection, with reduced background
  • Cut corner: A12
  • PCR

Specifications

Barcode

No Barcode

Certifications/Compliance

Certified RNase/DNase-free

Packaging

25 Plate

Color

Black

Product Type

PCR Microplate

For Use With (Equipment)

Real-Time PCR Systems or Thermal Cyclers

Skirt Style

Semi

Material

Polypropylene

Volume (Metric) Well

0.3 mL

No. of Wells

96

Volume (Metric) Working

0.2 mL

Quantity

25 plates

Reaction Speed

Standard

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.