Learn More
MilliporeSigma™ Supelco™ PEEK Tubing
Useful for when contact between the sample and metal components must be avoided in an HPLC system, such as when working with metal complexing agents or certain biochemical compounds
Supplier: MilliporeSigma™ Supelco™ Z227293
Description
- A popular replacement for stainless steel tubing in various places in the HPLC system
- Useful when contact between the sample and metal components must be avoided, such as when working with metal complexing agents or certain biochemical compounds
- Tubing is flexible, easy to cut, has excellent mechanical stability and chemical compatibility
- Tetrahydrofuran (THF), dimethyl sulfoxide (DMSO), methylene chloride, and concentrated nitric and sulfuric acids should not be used with PEEK tubing
- 1/16 in. tubing is color coded for easy identification of the internal diameter
- Maximum Temperature: 100°C
Specifications
Tubing | |
HPLC Systems | |
1/16 in. | |
3 m | |
6000 psi |
Orange | |
0.020 in. | |
10 ft. | |
PEEK | |
100°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.