Learn More
3M™ PELTOR™ ComTac™ SWAT-TAC V Headset with Dual Lead Communication
PELTOR™ ComTac™ SWAT-TAC V Headset with dual communication features omni directional environmental microphones for level dependent hearing protection and auditory situational awareness.
$1237.00 - $1256.00
Specifications
ANSI S3.1974 | Yes |
---|---|
Cushion Color | Black |
For Use With (Application) | Law Enforcement, Armed Forces |
Pairs per Package | 1 Ea. |
Dielectric | No |
Catalog Number | Mfr. No. | Model | Color | Foldable | Style | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Color | Foldable | Style | Price | Quantity & Availability | ||
19-072-262
|
3M™
7100223425 |
MT20H682FB-19 SV | Black | Yes | Over-the-head |
Each for $1,237.00
Case of 10 EA for $12,362.00
|
|
||
19-072-247
|
3M™
7100223437 |
MT20H682FB-19 CY | Coyote Brown | Yes | Over-the-head |
Each for $1,256.00
Case of 10 EA for $12,553.00
|
|
||
19-072-275
|
3M™
7100223424 |
MT20H682FB-19 GN | Olive drab green | Yes | Over-the-head |
Each for $1,237.00
Case of 10 EA for $12,362.00
|
|
||
19-072-258
|
3M™
7100223440 |
MT20H682BB-19 CY | Coyote Brown | No | Neckband |
Each for $1,237.00
Case of 10 EA for $12,362.00
|
|
||
19-072-294
|
3M™
7100223438 |
MT20H682BB-19 GN | Olive drab green | No | Neckband |
Each for $1,237.00
Case of 10 EA for $12,362.00
|
|
||
19-072-240
|
3M™
7100223439 |
MT20H682BB-19 SV | Black | No | Neckband | N/A | N/A | N/A | |
Description
- Dual Lead COMM
- Omni Directional Environmental Microphones
- NATO Wiring
- Clear 2-Way Audio Comms - Radios and Intercoms
- Talk-Through for Face-to-Face Verbal Conversation
- Accessory Rail Connection (ARC) Option
- Engineered to Prevent Cross-talk with DUAL COMMs
- Optional Ear Plug Mode
- Available in Over-the-Head or Neckband styles
- Choose from three colors: Black, Olive Drab (OD) Green, or Coyote Brown
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Yes | |
Law Enforcement, Armed Forces | |
No |
Black | |
1 Ea. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.