Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ PELTOR™ FLX2 Cable for CH-3 Headset With Built-In PTT Button
PELTOR™ FLX2 platform allows workers to pair protective communication CH-3 headsets with existing handheld devices using a built-in push-to-talk button.
$74.00 - $111.00
Specifications
Color | Black |
---|---|
For Use With (Application) | For Use with CH-3 Headsets with PTT Button |
Pairs per Package | 1 Ea. |
Product Type | FLX2 Cable |
Catalog Number | Mfr. No. | Model | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | For Use With (Equipment) | Price | Quantity & Availability | ||||
19-072-284
|
3M™
7100193227 |
FLX2-32 | Motorola HT Series |
Each for $99.00
Case of 120 EA for $11,839.00
|
|
||||
19-072-256
|
3M™
7100193229 |
FLX2-28 | 2.5 Hytera, Icom, Kenwood, Motorola |
Each for $74.00
Case of 120 EA for $8,865.00
|
|
||||
19-072-309
|
3M™
7100197566 |
FLX2-18 | Motorola XTS |
Each for $111.00
Case of 120 EA for $13,297.00
|
|
||||
19-072-271
|
3M™
7100197565 |
FLX2-44 | Icom Multipin S8 |
Each for $111.00
Case of 120 EA for $13,297.00
|
|
||||
19-072-264
|
3M™
7100197719 |
FLX2-111 | Hytera PD7 |
Each for $111.00
Case of 120 EA for $13,297.00
|
|
||||
19-072-268
|
3M™
7100197718 |
FLX2-101 | Sepura 800/900 |
Each for $99.00
Case of 200 EA for $19,719.00
|
|
||||
19-072-310
|
3M™
7100185797 |
FLX2-107-50 | Kenwood Multi-pin | N/A | N/A | N/A | |||
19-072-257
|
3M™
7100185795 |
FLX2-63-50 | Motorola APX/XPR | N/A | N/A | N/A | |||
19-072-293
|
3M™
7100193170 |
FLX2-36 | Kenwood Two-Pin | N/A | N/A | N/A | |||
19-072-305
|
3M™
7100193228 |
FLX2-21 | Motorola CP200/2-pin | N/A | N/A | N/A | |||
19-072-261
|
3M™
7100197572 |
FLX2-65 | Motorola ex500/ex600 | N/A | N/A | N/A | |||
19-072-267
|
3M™
7100197568 |
FLX2-64 | Icom F34/44 | N/A | N/A | N/A | |||
19-072-279
|
3M™
7100197556 |
FLX2-35 | Icom 2-Pin Angled | N/A | N/A | N/A | |||
Description
- FLX2 Cables for use with PELTOR™ CH-3 Headset with push to talk (PTT) button
- Coiled polyurethane cable
- Aramid fiber reinforced
- Flexible and adaptable
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Black | |
For Use with CH-3 Headsets with PTT Button | |
1 Ea. | |
FLX2 Cable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title