Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
HexArmor™ Chrome Series™ 4026 Mechanic Style Gloves
Shop All Performance Fabrics, Inc Products
Click to view available options
Size:
2X-Large, 11
3X-Large, 12
Large, 9
Medium, 8
Small, 7
X-Large, 10
X-Small, 6
Description
- SuperFabric™ brand material palm provides ANSI/ISEA level A8 cut resistance
- Back-of-hand impact protection system utilizes an advanced design to dissipate forceful blows
- ANSI/ISEA 138 Level 1 impact protection
- Mud Grip™ palm provides reliable grip in dry or light oil situations while increasing abrasion resistance
- Interior seams implement a double stitched core-spun thread, adding further durability and longevity
- Hi-vis color scheme increases visual awareness
- Launderable
- EN407 level 1 contact heat rated
Specifications
Specifications
ANSI Abrasion Rating | ANSI 2 |
Certifications/Compliance | ANSI/ISEA 138 Level 1 impact protection |
Certifications/Compliance (Europe) | EN 407 |
Color | Fluorescent Yellow, Black |
Cut Resistance Rating | ANSI A8 |
Material | SuperFabric |
Product Type | Mechanic's Gloves |
Size | X-Small, 6 |
EN388 Standard | EN 388:4X21FP |
Model | 4026-XS |
Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction