Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Petroleum Ether, BP, MilliporeSigma™
Shop All MilliporeSigma Products
Click to view available options
Quantity:
4 L
Specifications
Specifications
Boiling Point | 30°C to 50°C (1013 hPa) |
Quantity | 4 L |
Flash Point | < −30°C |
Packaging | Glass Bottle (Pre-packed) |
Residue after Evaporation | 0.001% max |
Safety and Handling
Recommended Storage | Store at room temperature |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction