Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fischer Technical Company™ PILOT3000 Diaphragm Vacuum Pump
SCI_ED

The PILOT3000 economical, chemical-resistant diaphragm vacuum pump is astonishingly quiet and affordable.

Supplier:  Fischer Technical Company™ TLD3000K01

 View more versions of this product

Catalog No. S012376


Add to Cart

Description

Description

The PILOT3000 diaphragm vacuum pump is constructed from quality parts, manufactured in the USA, and offered at an affordable price. This Laboratory Vacuum pump is library-quiet with a noise level of about 54 dB, small, durable, and chemical resistant. The PILOT3000 is nearly maintenance free because of the PTFE coated surfaces, PTFE membrane, stainless steel valves, and oil-free design. The pump features a vacuum regulator with gauge to adjust and monitor vacuum level. The PILOT3000 is a 20 psi continuous duty pump.

  • Tubing Needed: 1/4 in. I.D.
  • Cord Supplied: North American 115 V Plug
  • Motor HP: 1/7
  • Usage Hours: 15,000 hr.
  • Motor Amps: 1.5 A
  • Warranty: 1 Year
  • Major Rebuild Kit Includes: Diaphragm Buna N, Diaphragm Liner PTFE, Diaphragm Hold Down Plate, Valve Plate Assembly, O-ring Gasket Head, Pump Head Assambly, Head Screws, and Rubber Suction Cup Feet
  • Diaphragm Replacement Kit Includes: Diaphragm Hold Down Plate, O-ring Gasket Head, and Pump Head Assembly
  • Replacement Rubber Suction Feet Available that fit both the TLD3000 and TLD5000
Specifications

Specifications

22 in. Hg
UL
54 dBA
Chemistry Diaphragm Pump
190 Torr
Diaphragm Hold Down Plate, O-ring Gasket Head, Pump Head Assembly
6.8 x 7.3 x 8.3 in.
20 L/min.
Vacuum Filtration
115 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.