Learn More
Fischer Technical Company™ PILOT3000 Diaphragm Vacuum Pump

The PILOT3000 economical, chemical-resistant diaphragm vacuum pump is astonishingly quiet and affordable.
Supplier: Fischer Technical Company™ TLD2500K04
Description
The PILOT3000 diaphragm vacuum pump is constructed from quality parts, manufactured in the USA, and offered at an affordable price. This Laboratory Vacuum pump is library-quiet with a noise level of about 54 dB, small, durable, and chemical resistant. The PILOT3000 is nearly maintenance free because of the PTFE coated surfaces, PTFE membrane, stainless steel valves, and oil-free design. The pump features a vacuum regulator with gauge to adjust and monitor vacuum level. The PILOT3000 is a 20 psi continuous duty pump.
- Tubing Needed: 1/4 in. I.D.
- Cord Supplied: North American 115 V Plug
- Motor HP: 1/7
- Usage Hours: 15,000 hr.
- Motor Amps: 1.5 A
- Warranty: 1 Year
- Major Rebuild Kit Includes: Diaphragm Buna N, Diaphragm Liner PTFE, Diaphragm Hold Down Plate, Valve Plate Assembly, O-ring Gasket Head, Pump Head Assambly, Head Screws, and Rubber Suction Cup Feet
- Diaphragm Replacement Kit Includes: Diaphragm Hold Down Plate, O-ring Gasket Head, and Pump Head Assembly
- Replacement Rubber Suction Feet Available that fit both the TLD3000 and TLD5000
Specifications
22 in. Hg | |
UL | |
54 dBA | |
Chemistry Diaphragm Pump | |
190 Torr |
Replacement Rubber Feet for TLD3000 and TLD5000 Series | |
6.8 x 7.3 x 8.3 in. | |
20 L/min. | |
Vacuum Filtration | |
115 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.