Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Adversary Safety Eyewear
Lightweight design provides comfortable fit
$.95 - $87.00
Specifications
Lens Coating | Scratch-resistant |
---|---|
Product Type | Safety Eyewear |
Frame Color | Black |
Material | Polycarbonate |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
19-825-281
|
PIP™
250280003 |
Light Blue |
Pack of 12
for $0.95
Save 99% Reg :
Case of 12 PK
for $11.34
Save 87% Reg : |
|
|||||
19-148-450
|
PIP™
250280001 |
Gray |
Pack of 12 for $87.00
Case of 12 PK for $983.00
|
|
|||||
Description
- Semi-rimless, glossy, black rubber temples, one piece bridge frame
- Soft nose piece
- Enclosed lanyard
- Polycarbonate lens with scratch resistant hard coating
- Base curve: 9
- Sleek design with 8-base lens curve
Compliance
Exceeds ANSI Z87.1+ High Impact Requirements.
Specifications
Scratch-resistant | |
Safety Eyewear | |
Black | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title