Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Ambi-dex™ Repel Latex Gloves
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Fully textured provides a good grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder free for clean comfort and superior tactile sensitivity
- Beaded cuff adds additional strength to cuff edge for longer glove life
- Complies with FDA food handling requirements, 21 CFR 177.2600
Specifications
Specifications
Certifications/Compliance | FDA 21 CFR 170-199, ASTM D3578 |
Applications | Laboratory, Industrial |
AQL | 4 |
Color | White |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 6 mil |
Finger Thickness (Metric) | 0.15 mm |
Material | Latex |
Palm Thickness (English) | 5 mil |
Palm Thickness (Metric) | 0.12 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction