Learn More
PIP™ CleanTeam™ Seamless Knit Nylon/Copper Fiber ESD Gloves with Polyurethane Finger Grip
Shop All Protective Industrial Products Inc. Products

Description
- Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon
- Reduced static build-up on the glove's surface for improved performance in electronics assembly
- Polyurethane coating on the fingertips enhances grip in dry or slightly oily conditions
- Electrical Surface Resistivity (ASTM D 257:2007): Below 7.5 x 107
- Seamless knit construction enhances dexterity and tactility
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Coated Area | Fingertips |
Construction | Seamless Knit |
Coating Material | Polyurethane |
Color | Natural |
Disposable | Reusable |
Exterior Finish | No Texture |
Material | Nylon, Copper Fiber |
Product Type | ESD Gloves |
Size | Small |
For Use With (Application) | Aerospace, Circuit Board Manufacturing, Electronics Assembly, and Munitions |
Show More |
WARNING: Cancer - www.P65Warnings.ca.gov
Your input is important to us. Please complete this form to provide feedback related to the content on this product.