Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Class 3 Hi-Viz Rain Jacket
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Length (English):
28 in.
29 in.
30 in.
31 in.
32 in.
33 in.
Size (English) Chest:
50 in.
54 in.
58 in.
62 in.
66 in.
70 in.
Description
- Waterproof breathable heavy duty 300 D 100% polyester outer shell
- 3M™ Scotchlite™ reflective materials ensure lasting functionality for many years, even under harsh conditions
- Fully adjustable hood accommodates hard hat
- Water-tight D ring harness access
- 4 pockets including clear ID holder
- 2 mic tabs
Specifications
Specifications
Size | Medium |
Material | Polyester |
Color | Yellow |
Closure Type | Zipper |
Certifications/Compliance | ANSI Class 3 |
Construction | Outer: 185 gsm, Polyester woven with Water proof breathable Polyurethane Coating, Lining: 115 gsm mesh and Polyester lining, gray, 115 gsm Polyester brushed Tricot pocket lining, navy |
Seam Type | Stitched, welded |
Hood Type | Adjustable |
Liner Material | Polyester |
No. of Pockets | 5 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction