Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ GP™ Premium Grade Crinkle Latex Coated Cotton/Polyester Gloves
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Seamless cotton/polyester knit shell is comfortable and flexible
- Knit wrist helps prevent dirt and debris from entering the glove
- Ergonomic shaped curved finger pattern
- Color coded hems for easy size identification
- Ideal for handling/cleanup of abrasive parts and materials, demolition, masonry, metal fastening, and assembly
Specifications
Specifications
Coated Area | Palm, Fingers |
Construction | Seamless Knit |
Coating Material | Latex |
Color | Natural, Blue |
Exterior Finish | Fully Textured |
Grade | Premium |
Hand | Specific |
Material | Polycotton |
Product Type | Seamless Knit Gloves |
Size | Small |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction