Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ High-Visibility Economy Mesh Safety Vest
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Size (English) Chest:
47.2 in.
49.6 in.
52 in.
54.3 in.
56.7 in.
59 in.
61.4 in.
Size (Metric) Chest:
120 cm
126 cm
132 cm
138 cm
144 cm
150 cm
156 cm
Description
- Breathable polyester mesh 2-inch silver reflective tape
- Hook and loop closure
- Available in hi-vis lime yellow and hi-vis orange
- Type/Class R2 apparel is necessary for workers exposed to traffic traveling over 25 mph and who work against complex backgrounds
Specifications
Specifications
Closure Type | Hook and Loop |
Certifications/Compliance | ANSI Class 2 |
Color | Yellow |
Size | Medium |
Material | Polyester |
Length (English) | 28 in. |
Length (Metric) | 71.1 cm |
Size (English) Chest | 47.2 in. |
Size (Metric) Chest | 120 cm |
Tape Type | 2 in. Silver reflective stripes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction