Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Planaria Carbon Fed, Wholemount
SCI_ED

Catalog No. S30294 Shop All Eisco Products
Click to view available options
:
1 x 3 in (25 x 77 mm)

Prepared microscope slide of planaria. Wholemount. Planaria are freshwater flatworms. The carbon fed planaria show enhanced visibility of digestive tract. Ideal for biology classrooms.

  • Pre-cleaned glass slide with ground edges
  • Size: 1 x 3 in. (25 x 77 mm)
  • Professionally stained samples for best visualization
  • Ideal for biology classrooms to explore structure-function relationships as per NGSS standards
  • Shows characteristic structures including digestive tract

Specifications

Biosafety Level 1
Concentration 10%
Classification Zoology
Material Glass
Mounting Type Whole Mount
Quantity 1 Ea.
Specimen Type Planaria Carbon Fed
Size 25 x 77 mm (1 x 3 in.)
Slide Type Prepared Slide
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.