Learn More
Roylco™ Planet Earth Craft Paper

- Each sheet is full of colorful, detailed subjects ranging from grass and stones to coniferous forests and seascapes
- Use them for building your own mixed media collage art, covering your decorative nature journal, accents, scrapbooks, paper sculptures and more
- Ideal for Earth Day craft activities
- 24 different designs
- Dimensions: 8.5 x 5.5 in. (21.6 x 14 cm)
Specifications
Grade
1+
Format
Kit
No. of Pages
144 Pages
Languages
English, Spanish, French, German
Subject
Earth Science
Length (English)
8.5 in.
Length (Metric)
21.6 cm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.