Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Plastic Carboy with Gasket Cap
Shop All Eisco Products

Click to view available options
Capacity (Metric):
10 L
20 L
Description
- Premium polypropylene plastic carboys
- Ideal for any laboratory
- Gasket Lids seal the container
- Significantly lighter than glass, highly portable, and durable
- Handles provide easy maneuverability and placement
- Autoclavable
Specifications
Specifications
Autoclavable | Autoclavable |
Capacity (Metric) | 10 L |
Closure Material | Plastic |
Closure Type | Screw Cap with Gasket |
Color | White |
Disposable | Reusable |
For Use With (Application) | Holding Liquid |
Graduations | No |
Material | Polypropylene |
Mouth Style | Narrow |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction