Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Plastic Screw Caps
SCI_ED

Catalog No. p-8687017 Shop All Eisco Products
Click to view available options
Standard Taper Joint:
14/23
19/26
24/29

Eisco™ Plastic Screw Caps are autoclavable caps designed to fit a variety of standard joint sizes.

  • For use on bottles and flasks with screw threads
  • Available in a variety of standard joint sizes
  • Autoclavable

Specifications

Color Red
Material Plastic
Length (Metric) 2.54 cm
Sterility Non-sterile
Standard Taper Joint 14/23
Weight (Metric) 45.35 g
Weight (English) 0.1 lb.
Width (Metric) 2.54 cm
Autoclavable Not Autoclavable
Disposable Reusable
Height (Metric) 1.27 cm
Product Type Screw Cap
Width (English) 1 in.
Length (English) 1 in.
Height (English) 0.5 in.
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.