Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PolyCo™ PolyWear™ Embossed Disposable Gowns, Open Back
Click to view available options
Packaging Type:
Bulk Packaged
Dispenser Boxed, Individually Bagged
Description
- In compliance with FDA requirements and tested in accordance with ASTM standards including breaking load, tensile strength and elongation
- Successfully tested for liquid and aerosol blood resistance under ASTM F 1670 Synthetic Blood Penetration Resistance and ASTM F 1671 Bacteriophage Penetration Resistance
- In compliance with OSHA bloodborne pathogen standards (standard number 1910.1030)
- AAMI levels 1 & 2 barrier protection
- Superior physical properties over imports
- Easy tear-away feature for quick gown removal and safe disposal
- Contoured thumb loops secure gown sleeve for added protection
- Redirects stress to the film material not the thermal seals to minimize breakage potential
- Full-length open back affords better comfort and shoulder coverage
- Provides liquid and aerosol blood resistance
- Lightweight, non-linting construction
Order Info
Available in Bulk or Dispenser Boxed and individually bagged.
Specifications
Specifications
Gender | Unisex |
No. of Pockets | None |
Packaging Type | Dispenser Boxed, Individually Bagged |
Size | Large |
For Use With (Application) | Hospitals, Health Clinics, Laboratories |
Product Type | Isolation Gown |
Material | Polyethylene Film |
Color | Blue |
Closure Type | Waist Ties |
Disposable | Single-use |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction