Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Carboy with Handle, Polypropylene

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity (Metric):
10 L
20 L
Description
- These polypropylene, autoclavable carboys feature wide handles for convenient carrying and pouring.
- Ideal for storing various laboratory solutions.
- Autoclavable.
- Threads should be totally disengaged before autoclaving.
Specifications
Specifications
Product Type | Carboy with Handle |
Capacity (English) | 2.6 gal. |
Closure Material | Polypropylene |
Closure Size | 67 mm I.D. |
Closure Type | Screw Cap |
Capacity (Metric) | 10 L |
Material | Polypropylene |
Disposable | Reusable |
For Use With (Application) | Ideal for storing various laboratory chemicals or solutions. |
Graduations | No |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction