Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Carboy with Stopcock, Polypropylene

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity (Metric):
10 L
20 L
Description
- Features preassembled leak-proof stopcock.
- Autoclavable.
- Threads should be totally disengaged before autoclaving.
- Stopcock and lid are not autoclavable.
Specifications
Specifications
Autoclavable | Autoclavable |
Capacity (English) | 2.6 gal. |
Capacity (Metric) | 10 L |
Closure Material | Polypropylene |
Closure Type | Leakproof Stopcock |
Color | White |
Diameter (English) Outer | 9.8 in. |
Diameter (Metric) Outer | 250 mm |
Disposable | Reusable |
For Use With (Application) | Ideal for storing and dispensing various laboratory chemicals or solutions. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction