Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Polypropylene, Carboy with Stopcock
Shop All Eisco Products

Click to view available options
Capacity (Metric):
10 L
20 L
Description
Includes
carboy, threaded screw cap, threaded spigot
- Made from high quality, rigid polypropylene (PP)
- Includes threaded screw cap for top of carboy
- Designed to store and dispense liquid solutions in the laboratory
- Leak resistant spigot is screwed into lower portion of carboy body
- Includes two handles at top for easy lifting and moving
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
Capacity (English) | 2.6 gal. |
Diameter (Metric) Outer | 254 mm |
Capacity (Metric) | 10 L |
Material | Polypropylene |
Type | Carboy with Stopcock |
For Use With (Application) | Storing and dispensing the distilled water and other liquid solutions. |
Height (Metric) With Closure | 381 mm |
Autoclavable | Autoclavable |
Color | Natural |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction